Lyra Color Giants Skin Tone Colored Pencils, 6.3 mm Lead Size, Assorted Lead, 12/Set

  • Mfr # 3931124

  • Zoro # G504938752


product price:  $60.15
/ea

Key Features

Features
Non-toxic, Break Resistant
Compatibility
Flat Panel Display
Lead Diameter
6.3 mm
Lead Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3931124
Zoro #
G504938752
UPC #
84900421998
Country of Origin
Germany

Dimensions

Lead Diameter
6.3 mm

Details

Item
Colored Pencil
Features
Non-toxic, Break Resistant
Compatibility
Flat Panel Display
Lead Color
Assorted

Description

giant large diameter colored pencils offer a large hexagon barrel and highly pigmented 6.25mm colored cores. Assortment includes the 12 most prominent skin tones of the people of the world. Extra-large break-resistant core is designed for shading large areas. Core lasts three times longer than standard-size pencils and requires less frequent sharpening. Pencils are certified ap nontoxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.