Zoro Homepage

Male NPT, 3/4"xHoseBarb, 3/4", 90deg., Elbow

  • Mfr # 1291212C

  • Zoro # G6563195


product price: $18.25
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
250 psi
Thread Size
3/4 in
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291212C
Zoro #
G6563195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4 in
Barb Size
3/4 in
Hex Head Size
13/16 in
Overall Length
2.0156 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Standard Hose Fittings
For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
250 psi
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Standards
SAE J476, J512, J514, J516
Fitting Shape
90 Degrees Elbow
Fitting Style
Elbow
Clamp Type
Crimped or Hose Clamp
Reusable
No
Material Grade
C36000
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPTF
Max. Working Pressure @ 70 F
250 psi

Description

Standard Hose Fittings, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Hex Head Size 13/16 in, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 2.0156 in, Reusable No, 250 psi, SAE J476, J512, J514, J516, Thread Size 3/4 in, Thread Type (M)NPT, 3/4 in x 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.