Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male to Automotive Coupler, (M)NPT, 1/4

  • Mfr # 2JM2-B

  • Zoro # G2482076


product price: $8.25
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JM2-B
Zoro #
G2482076
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Overall Length
2 1/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
7/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Tru-Flate-Automotive
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
736.23 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Yellow
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
For Hose I.D.
1/4 in
Barbed
No
Valve Type
Tubular
Max. Working Pressure @ 70 F
300 psi
For Use With
Automotive Style

Description

Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Female, NPT, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.