Zoro Homepage

Male to Industrial Plug, (M)NPT, 3/8, Steel

  • Mfr # D3M3

  • Zoro # G2770862


product price: $3.15
/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3M3
Zoro #
G2770862
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Thread Size
3/8"-18
Overall Length
1 7/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
7/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,274.25 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
Max. Working Pressure @ 70 F
500 psi
For Use With
Industrial Style
For Hose I.D.
3/8 in
Barbed
No

Description

Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.