Zoro Homepage

Male to Thor Coupler, (M)NPT, 1/2, Steel

  • Mfr # 4PM6

  • Zoro # G2163621


product price: $28.15
/ea

Key Features

Interchange Type
Thor
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PM6
Zoro #
G2163621
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/4 in
Coupling Size
1/2 in
Thread Size
3/4"-14
Overall Length
3 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 9/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Thor
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
7,079.21 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe, Water or Air
Max. Working Pressure @ 70 F
300 psi
For Use With
Thor Style
Barbed
No
For Hose I.D.
3/4 in

Description

Quick Connect Hose Coupling, Thor, Steel, Socket, Male, NPT, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.