Zoro Homepage

Male to Thor Nipple, (M)NPT, 1/2, Brass

  • Mfr # P4M4-B

  • Zoro # G1935604


product price: $40.59
/ea

Key Features

Interchange Type
Thor
Material
Brass
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4M4-B
Zoro #
G1935604
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/2 in
Coupling Size
1/2 in
Thread Size
1/2" -14
Overall Length
2 1/4 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 9/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Thor
Material
Brass
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
7,079.21 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Yellow
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe, Water or Air
For Hose I.D.
1/4 in
Max. Working Pressure @ 70 F
300 psi
Barbed
No
For Use With
Thor Style

Description

Quick Connect Hose Coupling, Thor, Brass, Plug, Male, NPT, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.