Male to Thor Nipple, (M)NPT, 1/2, Steel
Mfr # P4M8
Zoro # G2908796
product price: $17.39
/eaKey Features
Interchange Type
Thor
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4M8
Zoro #
G2908796
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1 in
Coupling Size
1/2 in
Thread Size
1"-11-1/2
Overall Length
3 1/4 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 9/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Thor
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
7,079.21 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe, Water or Air
Max. Working Pressure @ 70 F
300 psi
For Use With
Thor Style
For Hose I.D.
1 in
Barbed
No
Description
Quick Connect Hose Coupling, Thor, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.