Shop DIXON
See all product information
Create Account
Mesh Overscreen, 16 Mesh, 1190 Micron
- Mfr # BS16-100-200
- Zoro # G925090930
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Mesh Overscreen
Micron Rating
1,190 micron
Mesh Size
16 mesh
Overall Diameter
3.04 in
Compatible Product Type
Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS16-100-200
- Zoro #
- G925090930
- UPC #
- -
- Country of Origin
- United States
- Accessory Type
- Mesh Overscreen
- Micron Rating
- 1,190 micron
- Item
- Mesh Overscreen
- Compatible Product Type
- Strainers
- Color
- Silver
- Screen Material
- 316 Stainless Steel
- Pressure at 100F - Maximum
- 25 psi
Dimensions
- Mesh Size
- 16 mesh
- Overall Diameter
- 3.04 in
- Overall Length
- 10.91 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 16 mesh, Micron Rating 1,190 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Color Silver, Standards Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.