Shop DIXON
See all product information
Create Account
Mesh Overscreen, 100 Mesh, 140 Micron
- Mfr # BS1002-100-200
- Zoro # G525091061
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
3.04 in
Accessory Type
Mesh Overscreen
Compatible Product Type
Strainers
Color
Silver
Mesh Size
100 mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS1002-100-200
- Zoro #
- G525091061
- UPC #
- -
- Country of Origin
- United States
- Accessory Type
- Mesh Overscreen
- Compatible Product Type
- Strainers
- Item
- Mesh Overscreen
- Color
- Silver
- Pressure at 100F - Maximum
- 25 psi
- Includes Screen
- Screen Included
- Screen Material
- 316 Stainless Steel
- Micron Rating
- 140 micron
Dimensions
- Overall Diameter
- 3.04 in
- Mesh Size
- 100 mesh
- Overall Length
- 30.44 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 100 mesh, Micron Rating 140 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.