Zoro Homepage

Mini Ball Valve, 3/8", NPT

  • Mfr # MBV38

  • Zoro # G6544636


product price: $10.99
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Valve Structure
Standard Port
Pipe Size
3/8 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV38
Zoro #
G6544636
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in

Details

Ball Material
Brass
Body Style
Inline
Valve Structure
Standard Port
Connection Type
FNPT
Item
Mini Ball Valve,3/8",NPT
Temp. Range
Maximum Temperature
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Stem Material
FKM
Body Material
Brass
Max. Pressure
450 PSI
Seat Material
PTFE
Standards
Standard Port

Description

Mini Ball Valve,3/8 In.,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.