Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 1/2"xHose, Barb, 1/2"

  • Mfr # 1020808C

  • Zoro # G6545701


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

For Hose I.D.
1/2"
Material
Brass
Thread Size
1/2"
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020808C
Zoro #
G6545701
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"

Details

Item
MNPT,1/2"xHose,Barb,1/2"
For Hose I.D.
1/2"
Material
Brass
Thread Type
(M)NPT

Description

The DIXON - 1020808C is a product in the category of Push On Hose Fittings, equipment that connects hoses to create a secure channel for fluid or gas. Manufactured with an emphasis on serviceability and performance, the DIXON hose fitting is utilized in a range of industrial processes.

Key Features:

  • Manufactured from materials which are intended to withstand regular use.
  • Made to facilitate performance and assist in maintaining a secure connection, whilst aiming to minimize possible leaks.
  • Suitable for use with multiple hose types, allowing for potential application versatility.
  • Constructed for installation onto the hose, which may contribute to decrease in setup time.
  • Intended for use in high-pressure environments as consistent with its rated specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.