Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPT, 1/4"xPushon Hose, Barb, 1/2"

  • Mfr # 2720804C

  • Zoro # G6552799


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

For Hose I.D.
1/2"
Material
Brass
Thread Size
1/4"-18
Thread Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720804C
Zoro #
G6552799
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18

Details

Item
MNPT,1/4"xPushon Hose,Barb,1/2"
For Hose I.D.
1/2"
Material
Brass
Thread Type
(M)NPT

Description

MNPT,1/4 In.xPushon Hose,Barb,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.