Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MNPTF, 3/8"xPushon Hose, 1/2", Elbow

  • Mfr # 2730806C

  • Zoro # G7155270


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
3/8"-18
Thread Type
(M)NPT
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2730806C
Zoro #
G7155270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-18
Barb Size
1/2 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Reusable
No
Fitting Material
Brass x Brass
Material Grade
C36000
Hose Fitting B Connection Type
NPTF
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
350 psi
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male

Description

Product Description: The DIXON - 2730806C is a Push On Hose Fitting component designed for use in industrial and commercial settings. This fitting is essential for connecting hoses in a secure and reliable manner, aiding in the effective transport of liquids or gases under pressure.

Key Features:

  • Made from material rated for durability, wear, and tear as per manufacturer guidelines.
  • The push-on design offers simple installation without the need for clamps or ferrules.
  • It features a compact design that fits into designated storage spaces and transport requirements.
  • Suitable for use with various types of hoses.
  • Can function within specified pressure and temperature ranges.
  • The product dimensions align with those of compatible hoses as per the manufacturer’s specifications.
  • Suitable for use in various applications within its specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.