Prang Master Pack Colored Pencils, 3.3 mm Lead Size, Assorted Barrel, 288/Box

  • Mfr # 82408

  • Zoro # G904947552


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Length
7"
Features
Non-toxic, Pre-sharpened
Barrel Color
Assorted
Lead Diameter
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82408
Zoro #
G904947552
UPC #
72067824080
Country of Origin
China

Dimensions

Length
7"
Lead Diameter
3.3 mm

Details

Item
Colored Pencil
Features
Non-toxic, Pre-sharpened
Barrel Color
Assorted

Description

colored pencil set includes 24 each of 12 different colors: yellow, orange, red, pink, violet, blue, sky blue, green, yellow-green, brown, white and black. Full-length, pencils feature 3.3mm thick, smooth-drawing cores and bright vibrant colors. Each pencil is pre-sharpened for immediate use. Pma approved pencils are certified ap nontoxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.