Zoro Homepage

Reducing Coupler/Adapter, 2 x 3 In, 125psi

  • Mfr # 2030-DA-AL

  • Zoro # G4566633


product price: $59.89
/ea

Key Features

Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
2" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-DA-AL
Zoro #
G4566633
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2" x 3"
Plug Length
2"
Coupling Size
2" x 3"
Plug Outside Dia.
3-19/32"
Socket Inside Diameter
2 in
Overall Length
6-13/32"
Socket"side Diameter
2"

Description

Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 2 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 6 13/32 in, Includes Locking Arm Yes, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.