Zoro Homepage

Reducing Coupler/Adapter, 4 x 6 In, 75 psi

  • Mfr # 4060-DA-AL

  • Zoro # G4566563


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
4" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-DA-AL
Zoro #
G4566563
UPC #
089109779710
Country of Origin
United States

Dimensions

Coupler Size
4" x 6"
Coupling Size
4" x 6"
Overall Length
6-15/16"
Socket Inside Diameter
4 in
Plug Length
2-9/32"
Plug Outside Dia.
6-15/16"
Socket"side Diameter
4"
Size
4 x 6"

Details

Fittings Sub-Category
Coupler/Adapter Combinations
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Standards
A-A-59326B
Max. Pressure
75 psi
Gasket Material
Nitrile
Includes Locking Arm
Yes
Coupling Component
Socket x Plug
Max. Working Pressure @ 70 F
75 psi
Fitting Type
Female Coupler x Male Adapter
Fitting Connection Type
Female Coupler x Male Adapter
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Type
DA
Material of Construction
Aluminum
Connection
Coupler x Adapter

Description

Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 4 in Socket x 6 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 15/16 in, Includes Locking Arm Yes, Plug Length 2 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.