Zoro Homepage

Reducing Coupler/Adapter, 5 x 4 In, 75 psi

  • Mfr # 5040-DA-AL

  • Zoro # G4630175


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
5" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-DA-AL
Zoro #
G4630175
UPC #
089109809202
Country of Origin
United States

Dimensions

Coupler Size
5" x 4"
Coupling Size
5" x 4"
Plug Outside Dia.
4-23/32"
Plug Length
2-5/32"
Socket Inside Diameter
5 in
Overall Length
6-11/16"
Socket"side Diameter
5"

Description

Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 5 in Socket x 4 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 23/32 in, Socket Inside Diameter 5 in, Gasket Material Nitrile, Overall Length 6 11/16 in, Includes Locking Arm Yes, Plug Length 2 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.