Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In

  • Mfr # RFC250

  • Zoro # G0798481


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Tightening Method
Rocker Lug
Material
Brass
Compatible Pipe Size
2 1/2 in
Thread Type
NPSH
Material Grade
C83600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFC250
Zoro #
G0798481
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
2 1/2 in

Details

Item
Hydrant Cap
Tightening Method
Rocker Lug
Material
Brass
Thread Type
NPSH
Material Grade
C83600
Hose Fitting Gender
Female
Includes Chain
Yes
Breakable
No
Color
Gold
Includes
Rocker Lug

Description

Hydrant Cap, Compatible Pipe Size 2 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NPSH, Tightening Method Rocker Lug, Material Brass, Breakable No, Color Gold, Includes Rocker Lug, Material Grade C83600, Thread Size 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.