Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vented Ball Valve, 1/2"

  • Mfr # BBV50LV

  • Zoro # G6547436


product price: $56.29
/ea

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBV50LV
Zoro #
G6547436
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Safety Vented Ball Valve,1/2"
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Stem Material
RTFE
Max. Pressure
125 PSI
Body Material
Bronze
Seat Material
RTFE
Handle Type
Lever
Standards
OSHA Regulation 1910.147

Description

Safety Vented Ball Valve,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.