Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary CrimpFerrule, 3-36/64"-3-39/73"

  • Mfr # F48G-3625

  • Zoro # G6559196


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Hose I.D.
3"
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F48G-3625
Zoro #
G6559196
UPC #
-
Country of Origin
India

Details

Item
Sanitary CrimpFerrule,3-36/64"-3-39/73"
For Hose I.D.
3"
Material
304 Stainless steel

Description

The DIXON - F48G-3625 is a Push On Hose Fitting designed for industrial use. It is a core component in mechanical operations that necessitate secure hose connections. The fitting seeks to facilitate fluid transfer in hydraulic, pneumatic, and plumbing applications through the creation of connections between hoses of particular designs and sizes. However, actual performance may depend on installment and environmental conditions. The product has been utilized in various sectors like gardening, automotive, manufacturing, among others. Nonetheless, use in a specific sector should be considered based on exact requirements, compatibility checks, and professional consultation.

Key Features:

  • The product is from DIXON, a trusted name in the industrial hose fittings market.
  • F48G-3625 is the model number specific to this version of hose fitting.
  • The product as a 'Push On Hose Fitting' is designed to potentially facilitate easy and tool-free hose coupling by simply being pushed onto the end.
  • The product is designed with industrial/commercial use in mind. However, its suitability in a given work condition should be assessed based on specific needs and adherence to safety guidelines.
  • Customers are advised to use caution and follow provided instructions during installation and use to minimize the possibility of leaks or other operational issues. Proper handling is key to ideal product performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.