Zoro Homepage

Series 1-Compact Regulator, 1/2"

  • Mfr # R73G-4R

  • Zoro # G7156810


product price: $70.79
/ea

Key Features

Body Material
Aluminum
Overall Height
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R73G-4R
Zoro #
G7156810
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 5/16 in

Details

Item
Series 1-Compact Regulator,1/2"
Body Material
Aluminum

Description

Series 1-Compact Regulator,1/2 In., Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.