Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Shank Female, NPSM 1-1/2" IR

  • Mfr # S22

  • Zoro # G7151055


product price: $24.49
/ea

Key Features

Material
Malleable Iron
Pipe Size
1-1/2 in
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Special Features
Rubber Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22
Zoro #
G7151055
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2 in
Coupling Size
1-1/2"
Width
3-1/16"
Overall Length
2-9/16"
Dia./Thread Size
1-1/2"

Details

Item
Short Shank Female,NPSM 1-1/2" IR
Material
Malleable Iron
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Special Features
Rubber Gasket
For Use With
For Suction and Discharge of Water
Pipe Fitting Connection Type
NPSM
Straight-Through/Shut-Off
Straight-Through
System of Measurement
Inch
Basic Pipe Fitting Shape
Coupling

Description

Short Shank Female,NPSM 1-1/2 In. IR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.