Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Shank Female NPSM, 3", IR

  • Mfr # S38

  • Zoro # G7119841


product price: $47.29
/ea

Key Features

Material
Malleable Iron
Pipe Size
3 in
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Special Features
Rubber Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38
Zoro #
G7119841
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Width
5-3/8"
Coupling Size
3"
Dia./Thread Size
3"
Overall Length
4-1/2"

Details

Item
Short Shank Female NPSM,3",IR
Material
Malleable Iron
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Special Features
Rubber Gasket
Basic Pipe Fitting Shape
Coupling
For Use With
For Suction and Discharge of Water
System of Measurement
Inch
Straight-Through/Shut-Off
Straight-Through
Pipe Fitting Connection Type
NPSM
Pipe Fitting Material
Plated Iron
Color
Plated Iron
Fitting Side B Type
Barbed
Fitting Side A Type
NPSM
Hose Fitting B Gender
Male

Description

The DIXON - S38 is a push-on hose fitting designed for various industrial applications. This tool is designed for the purpose of connecting hoses during various procedures. Typically employed in manufacturing, factories and other high-performance environments, it is intended to connect securely for operations and work processes.

Key Features:

  • 'Push-On' Fitting: This refers to the connection method wherein the hose is pushed onto the fitting for secure attachment. It is the preferred method when frequent changes are necessary.
  • Material: Constructed from materials intended to withstand industrial environments. Continuous operation and lifespan can depend on usage and conditions.
  • Compatibility: The fitting is designed to work with a wide range of hoses, offering flexibility in various scenarios.
  • Dimension: The S38 measurement indicates the size of the hose fitting, providing a guideline in choosing the correct fit for your specific application.
  • Brand: Dixon, a manufacturer of industrial fitting solutions. The fitting is designed to conform to industrial standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.