Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid End Cap, Clamp, 316L, SS, 2"

  • Mfr # 16AMP-R200

  • Zoro # G7121838


product price: $9.45
/ea

Key Features

Fitting Connection Type
Hub
Pipe Fitting Material
316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AMP-R200
Zoro #
G7121838
UPC #
-
Country of Origin
India

Details

Item
Solid End Cap,Clamp,316L,SS,2"
Fitting Connection Type
Hub
Pipe Fitting Material
316L Stainless Steel

Description

316L Stainless Steel, Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.