Zoro Homepage

Spool Adapter, 3x4In, 100 psi, Male Adapter

  • Mfr # 3040-AA-AL

  • Zoro # G4605876


product price: $72.79
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type AA
Connection Type
Male Adapter x Male Adapter
Coupler Size
3" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-AA-AL
Zoro #
G4605876
UPC #
089109762071
Country of Origin
United States

Dimensions

Coupler Size
3" x 4"
Plug Length
2"
Coupling Size
3" x 4"
Overall Length
4-61/64"
Plug Outside Dia.
3-19/32", 4-23/32"
Size
3 x 4"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Spool Adapter
Body Material
Aluminum
Coupling Type
Type AA
Connection Type
Male Adapter x Male Adapter
Standards
A-A-59326B
Max. Pressure
100 psi
Includes Locking Arm
Yes
Fitting Type
Male Adapter x Male Adapter
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
100 psi
Coupling Component
Plug
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter
Type
AA
Connection
Adapter
Material of Construction
Aluminum

Description

Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 3 in x 4 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 19/32 in, 4 23/32 in, Overall Length 4 61/64 in, Includes Locking Arm Yes, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.