Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool Coupler, 2 In, 250 psi, Aluminum

  • Mfr # 200-DD-AL

  • Zoro # G4551766


product price: $59.39
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type DD
Connection Type
NPT
Coupler Size
2" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-DD-AL
Zoro #
G4551766
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2" x 2"
Coupling Size
2"
Overall Length
4-3/16"
Hose Fitting Size
2"
Thread Size
2"-11-1/2
Socket Inside Diameter
2 in
Socket"side Diameter
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type DD
Connection Type
NPT
Gasket Material
Nitrile
Standards
A-A-59326B
Max. Pressure
250 psi
Max. Working Pressure @ 70 F
250 psi
Fitting Type
Female Coupler x Female Coupler
Hose Fitting Gender
Female
Coupling Component
Socket
Includes Locking Arm
Yes
Basic Pipe Fitting Material
Metal
For Hose I.D.
2"
Fitting Connection Type
NPT
Pipe Fitting Material
Aluminum
Type
DD
Connection
Coupler
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type DD, Coupling Size 2 in, Female Coupler x Female Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 4 3/16 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.