Zoro Homepage

Spring Return Brass Ball Valve, 1/2"

  • Mfr # BBV50SR

  • Zoro # G6553611


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
Spring Return
Pipe Size
1/2 in
Stem Material
RTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV50SR
Zoro #
G6553611
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
Spring Return
Item
Spring Return Brass Ball Valve,1/2"
Stem Material
RTFE
Body Material
Brass
Stem Type
Blowout Proof
Handle Type
Spring Return Handle
Max. Pressure
600 PSI WOG, 150 PSI WOG
Seat Material
RTFE
Ball Valve Product Group
Manual

Description

Spring Return Brass Ball Valve,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.