Zoro Homepage

Spring Return, SS Ball Valve, 1"

  • Mfr # SSBV100SR

  • Zoro # G6547795


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Standard Port
Pipe Size
1 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBV100SR
Zoro #
G6547795
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Standard Port
Connection Type
FNPT
Item
Spring Return,SS Ball Valve,1"
Stem Type
Blowout Proof
Seat Material
PTFE
Stem Material
PTFE
Body Material
316 Stainless Steel
Max. Pressure
2000 PSI WOG, 150 PSI Steam
Ball Valve Product Group
Manual
Handle Type
inDeadman in Spring Return Handle

Description

Spring Return,SS Ball Valve,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.