Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Ball Valve, 1-1/2", RFTE, 3Pc

  • Mfr # BV2GG-150CC-A

  • Zoro # G6563789


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CF8M Stainless Steel
Body Style
Non-Encapsulated 2-Way
Valve Structure
3-Piece
Pipe Size
1-1/2 in
Connection Type
Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV2GG-150CC-A
Zoro #
G6563789
UPC #
-
Country of Origin
Thailand

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
CF8M Stainless Steel
Body Style
Non-Encapsulated 2-Way
Valve Structure
3-Piece
Connection Type
Clamp x Clamp
Item
SS Ball Valve,1-1/2",RFTE,3Pc
Temp. Range
Maximum Temperature
Stem Type
Blowout Proof
Seat Material
15% Glass Reinforced RTFE
Max. Pressure
1000 PSI WOG
Handle Type
Lockable Handle
Ball Valve Product Group
Manual
Body Material
Stainless Steel

Description

SS Ball Valve,1-1/2 In.,RFTE,3Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.