Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Ball Valve Full Port, 1-1/2"

  • Mfr # SSBV150

  • Zoro # G6548267


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBV150
Zoro #
G6548267
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
SS Ball Valve Full Port,1-1/2"
Stem Material
316 stainless steel
Seat Material
RPTFE
Body Material
Stainless Steel
Temp. Range
-20 Degrees F to 446 Degrees F
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Type
Blowout Proof
Max. Pressure
1000 PSI WOG, 150 PSI Steam

Description

SS Ball Valve Full Port,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.