Zoro Homepage

SS Ball Valve, Full Port, 3/4"

  • Mfr # SSBV75

  • Zoro # G6546480


product price: $47.39
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBV75
Zoro #
G6546480
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
SS Ball Valve,Full Port,3/4"
Stem Type
Blowout Proof
Body Material
Stainless Steel
Stem Material
316 stainless steel
Seat Material
RPTFE
Temp. Range
-20 Degrees F to 446 Degrees F
Max. Pressure
1000 PSI WOG, 150 PSI Steam
Ball Valve Product Group
Manual
Handle Type
Lever

Description

SS Ball Valve,Full Port,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.