Zoro Homepage

SS Ball Valve, Full Port, 3/8"

  • Mfr # SSBV38

  • Zoro # G6546471


product price: $31.45
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBV38
Zoro #
G6546471
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
SS Ball Valve,Full Port,3/8"
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees F to 446 Degrees F
Max. Pressure
1000 PSI WOG, 150 PSI Steam
Seat Material
RPTFE
Handle Type
Lever
Stem Type
Blowout Proof
Stem Material
316 stainless steel
Body Material
Stainless Steel

Description

SS Ball Valve,Full Port,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.