Zoro Homepage

Tank Transport Fusible Pipe, Cap, 3"NPSM

  • Mfr # 300-SFC-SS

  • Zoro # G7138881


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Stainless Steel
Pipe Size - Pipe Fitting
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-SFC-SS
Zoro #
G7138881
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Item
Tank Transport Fusible Pipe,Cap,3"NPSM
Body Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Stainless Steel

Description

Tank Transport Fusible Pipe,Cap,3"NPSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.