Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBolt Clamp, SS Bolt 1.250", 1.4063"

  • Mfr # STBC131

  • Zoro # G6558310


product price: $9.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBC131
Zoro #
G6558310
UPC #
-
Country of Origin
United States

Details

Item
TBolt Clamp,SS Bolt 1.250",1.4063"

Description

TBolt Clamp,SS Bolt 1.250",1.4063

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.