Zoro Homepage

TBolt, Clamp SS Bolt, 1.594", 1.812"

  • Mfr # STBC175

  • Zoro # G6564638


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Clamp Type
T Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
1.812"
Min. Clamp Dia.
1.594"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBC175
Zoro #
G6564638
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1.812"
Min. Clamp Dia.
1.594"
Width (In.)
3/4"

Details

Clamp Type
T Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Screw Material
300 Stainless Steel
Item
TBolt,Clamp SS Bolt,1.594",1.812"

Description

TBolt,Clamp SS Bolt,1.594 In.,1.812 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.