
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X000740002
Zoro #
G716042773
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7 in
Size
Standard
Width
0.3 in
Details
Color Family
Green
Temp. Range
0° F to 175° F
Color
Green
Standards
PMA Certified Nontoxic
Item
China Markers
Description
Ideal for marking on glass, plastic, film and most surfaces. Easily wipes away clean from smooth surfaces. Paper-wrapped with tear string sharpening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.