Pencil, Yellow, Round, PK30
- Mfr # DIX13830
- Zoro # G922885751
product price:Â
$
9.95
/pk of 30, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Point Size
#2
Finish
Satin
Includes Eraser
Eraser Included
Standards
PMA
Features
Pre-sharpened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIX13830
- Zoro #
- G922885751
- UPC #
- 072067138309
- Country of Origin
- China
Dimensions
- Point Size
- #2
Details
- Finish
- Satin
- Includes Eraser
- Eraser Included
- Standards
- PMA
- Features
- Pre-sharpened
- Item
- Pencil
- Barrel Color
- Yellow
- Lead Color
- Black
- Marker Tip
- Pre-Sharpened
- Eraser Type
- Non-Extendable
- Lead Type
- 2HB
- Shape
- Round
- Material
- Wood
- Series
- Ticonderoga
- Colors Included
- Black
- Includes Pen Cushion
- Cushion Not Included
- Shell Material
- Wood
Description
Wooden, Pencil, Material Wood, Barrel Color Yellow, Includes Eraser Eraser Included, Lead Color Black, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.