Pencil, Yellow, Round, PK6
- Mfr # DIX12872PK
- Zoro # G722886767
product price:Â
$
13.55
/pk of 6, $2.26/ea
Key Features
Point Size
#2
Barrel Color
Yellow
Material
Wood
Lead Color
Black
Lead Type
2HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIX12872PK
- Zoro #
- G722886767
- UPC #
- 072067128775
- Country of Origin
- China
Dimensions
- Point Size
- #2
Details
- Barrel Color
- Yellow
- Material
- Wood
- Lead Color
- Black
- Lead Type
- 2HB
- Includes Eraser
- Eraser Included
- Item
- Pencil
- Standards
- PMA
- Features
- Non-toxic, Latex-free Break Resistant, Smooth Writing
- Shape
- Round
- Includes Pen Cushion
- Cushion Not Included
- Colors Included
- Black
- Series
- Oriole
- Eraser Type
- Non-Extendable
- Shell Material
- Wood
Description
Wooden, Pencil, Material Wood, Barrel Color Yellow, Includes Eraser Eraser Included, Lead Color Black, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.