Shop DIXON
See all product information
Create Account
Trend Porous Point Pens, Black, PK24, 24PK
- Mfr # 81170
- Zoro # G303921047
product price:Â
$
26.99
/pk of 24, $1.12/ea
Key Features
Ink Color
Black
Color
Black
Features
Smooth Writing
Tip Material
Nylon Fiber
Material
Plastic, Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81170
- Zoro #
- G303921047
- UPC #
- 194629113057
- Country of Origin
- Korea, Republic of
Dimensions
- Pen Point Size
- 1 mm
Details
- Ink Color
- Black
- Color
- Black
- Item
- Porous Point Pen
- Features
- Smooth Writing
- Tip Material
- Nylon Fiber
- Material
- Plastic, Ink
- Pen Point
- Fine
Description
Dixon Trend Synthetic Tip Pens have a durable fiber fine tip which allows for smooth writing. Ink is very low odor and will not bleed through paper. Non-toxic. Each box includes 12 pens with black ink. Sold as 2 boxes for a total of 24 pens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.