Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type-C Cam and Groove Coupler, 1 in Nominal, Female Coupler x Hose Shank End Style, Polypropylene

  • Mfr # PPC100

  • Zoro # G509008047


product price: $8.95
/ea

Key Features

Body Material
Polypropylene
Connection Type
Hose Shank
Coupler Size
1 in
Max. Pressure
125 PSI
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC100
Zoro #
G509008047
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1 in

Details

Body Material
Polypropylene
Connection Type
Hose Shank
Max. Pressure
125 PSI
Gasket Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.