Type D Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x FNPT End Style, 316 SS, Domestic

  • Mfr # 150-D-SS

  • Zoro # G608791314


product price:  $92.49
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Connection Type
Female Pipe
Coupler Size
1-1/2 in
Material Grade
316
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150-D-SS
Zoro #
G608791314
UPC #
89109716777
Country of Origin
United States

Dimensions

Coupler Size
1-1/2 in

Details

Body Material
Stainless Steel
Connection Type
Female Pipe
Material Grade
316
Max. Pressure
250 psi
Gasket Material
Nitrile Rubber

Description

Dixon 150-D-SS Type D Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x FNPT End Style, 316 Stainless Steel, Domestic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.