Zoro Homepage

Type DC Cam and Groove Dust Cap, 5 in, Aluminum

  • Mfr # 500-DC-AL

  • Zoro # G808994737


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Coupler Size
5 in
Material Grade
356T6
Gasket Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-DC-AL
Zoro #
G808994737
UPC #
89109811076
Country of Origin
United States

Dimensions

Coupler Size
5 in

Details

Body Material
Aluminum
Material Grade
356T6
Gasket Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.