Zoro Homepage

UniRange Male, ID 1", 1-30/64"-1-34/64"

  • Mfr # 16P1

  • Zoro # G7121390


product price: $25.99
/ea

Key Features

Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P1
Zoro #
G7121390
UPC #
-
Country of Origin
United States

Details

Item
UniRange Male,ID 1",1-30/64"-1-34/64"
Basic Pipe Fitting Material
Metal

Description

UniRange Male,ID 1 In.,1-30/64 In.-1-34/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.