Dixon
Adapter, 2 In, 250 psi, Male Adapter x MNPT
Mfr # G200-F-BR
Zoro # G2784354
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" 150-F-SS
- DIXON Type-C Cam and Groove Coupler, 1-1/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS 125-C-SS
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", AL 150-C-AL
- DIXON Cam and Groove Adapter x MNPT 3", SS G300-F-SS
- DIXON Global Type DC Cam and Groove Dust Cap with Buna Seal and Brass Handle, 1-1/2 in, Aluminum, Domestic G150-DC-AL
- DIXON Cam/Groove Coupler x Hose, Shank, 8", AL 800-C-AL
- DIXON Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, Brass G75-C-BR
- DIXON 3IN TIGHTFILL ELBOW W/4IN INLET ADP & 6530LA
- DIXON DROP ELBOW 4 in SIDE SEAL, ANTI-SPILL TUBE 6000AST
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling 100A
- DIXON 4" Male Adapter x 150 lb. Flange SS Flange Adapter 400-AL-SS
- Dixon Camlock Fittings