Zoro Homepage
This item is Discontinued.
No Product Image Available

1-1/2" Stainless Steel Spring Check Valve (Discontinued)

  • Mfr # B46MP-R150
  • Zoro # G6545047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B46MP-R150
Zoro #
G6545047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"

Details

Connection Type
Clamp
Item
Spring Check Valve
Max. Pressure
145 psi
Material of Construction
CF8M 316 Stainless Steel

Description

Spring Check Valve,1-1/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.