This item is Discontinued.

Dixon 2" Stainless Steel Spring Check Valve B46MP-R200

2" Stainless Steel Spring Check Valve (Discontinued)

  • Mfr # B46MP-R200
  • Zoro # G6563999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B46MP-R200
Zoro #
G6563999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Details

Connection Type
Clamp
Max. Pressure
145 psi
Item
Spring Check Valve
Material of Construction
CF8M Stainless Steel

Description

Spring Check Valve,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.