Variety Pack, No 2 Pencils, Erasers, Pencil Grips Set, PK6, 6PK
- Mfr # 14428
- Zoro # G103918155
product price:Â
$
35.29
/pk of 6, $5.88/ea
Key Features
Material
Wood
Color
Yellow
Features
Non-toxic
Pencil Grade
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14428
- Zoro #
- G103918155
- UPC #
- 194629101719
- Country of Origin
- China
- Item
- Writing Set
- Material
- Wood
- Color
- Yellow
- Features
- Non-toxic
- Pencil Grade
- #2
Description
With the Dixon line of pencils, you never have to sacrifice quality for price. Cased in 100% first-rate commercial grade wood, this economical line of pencils is perfect for use in schools, homes and businesses. Dixon quality pencils feature quality graphite cores and long lasting, non-latex erasers. You won’t find better value in an economy pencil. PMA certified non-toxic. Each set includes 12 pencils, 6 eraser toppers, sharpener, and 4 pencil grips in assorted colors. Sold as a pack of 6 complete sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.