Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W-Series, BR FNPT, 1", Plug 1"

  • Mfr # W8F8-B

  • Zoro # G6548066


product price: $49.29
/ea

Key Features

Material
Brass
Max. Diameter
2"
Nominal Size
1"
For Use In
Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
Type
Wingstyle Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W8F8-B
Zoro #
G6548066
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
2"
Nominal Size
1"

Details

Material
Brass
For Use In
Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
Type
Wingstyle Plug
Item
W-Series,BR FNPT,1",Plug 1"

Description

W-Series,BR FNPT,1 In.,Plug 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.