Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W-Series BR FNPT, 1/2", Plug 3/4"

  • Mfr # W6F4-B

  • Zoro # G6552406


product price: $48.99
/ea

Key Features

Material
Brass
Max. Diameter
1.75"
Nominal Size
1/2"
For Use In
Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
Type
Wingstyle Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W6F4-B
Zoro #
G6552406
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.75"
Nominal Size
1/2"

Details

Material
Brass
For Use In
Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
Type
Wingstyle Plug
Item
W-Series BR FNPT,1/2",Plug 3/4"

Description

W-Series BR FNPT,1/2 In.,Plug 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.