Zoro Homepage

Watts Standard Regulator, 1/4"

  • Mfr # R119-02C

  • Zoro # G7132496


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Body Material
Zinc
Overall Width
3 in
Overall Height
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R119-02C
Zoro #
G7132496
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
6 3/16 in

Details

Item
Watts Standard Regulator,1/4"
Body Material
Zinc

Description

Watts Standard Regulator,1/4 In., Overall Width 3 in, Body Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.